Roller Chain Sprocket, Finished Bore with Keyway & SS, 50-2 Chain Size, 25 # of Teeth

  • Mfr # D50B25H X 3/4 MPB

  • Zoro # G7869207


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50-2
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
5 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50B25H X 3/4 MPB
Zoro #
G7869207
UPC #
888569011008
Country of Origin
China

Dimensions

Industry Chain Size
50-2
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
5 in
Pitch Dia.
4.987 in
Length through Bore
1 7/8 in
Pitch Diameter
4.987 in
Maximum Bore Diameter
2 in
Outside Diameter
5.32 in
Bore Diameter
3/4 in
Width Across Tooth Sets
1.045 in
Tooth Width
0.332 in
Hub Diameter
3 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Max. Bore - Sprockets
2 in
Pitch
5/8"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Number of Teeth
25
Item
Roller Chain Sprocket
Chain Number
50
Number of Set Screws
0
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
One-Sided Hub
For Chain Pitch
5/8 in
Hub Projection
0.83 in
Finish
Black Oxide
For Number of Strands
Double

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 25, Outside Diameter 5.32 in, Pitch Diameter 4.987 in, Bore Type Plain, Chain Number 50-2, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.83 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 7/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.