Roller Chain Sprocket, Finished Bore with Keyway & SS, 50-2 Chain Size, 25 # of Teeth

  • Mfr # D50BS25H X 1

  • Zoro # G7875297


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50-2
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50BS25H X 1
Zoro #
G7875297
UPC #
888569010209
Country of Origin
China

Dimensions

Industry Chain Size
50-2
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Set Screw Size
5/16 in
Length through Bore
1 7/8 in
Pitch Dia.
4.987 in
Tooth Width
0.332 in
Pitch Diameter
4.987 in
Bore Diameter
1 in
Width Across Tooth Sets
1.045 in
Maximum Bore Diameter
1 in
Keyway Width
1/4 in
Hub Diameter
3 in
Outside Diameter
5.32 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Pitch
5/8"
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
25
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
50
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Double
For Chain Pitch
5/8 in
Hub Type
One Side
Standards
ANSI B29.1, BIS
Hub Projection
0.83 in

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 25, Outside Diameter 5.32 in, Pitch Diameter 4.987 in, Bore Type Fixed, Chain Number 50-2, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.83 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.