Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 60-2 Chain Size, 17 # of Teeth

  • Mfr # D60BS17H X 1 1/4

  • Zoro # G7866407


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60-2
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BS17H X 1 1/4
Zoro #
G7866407
UPC #
888569011664
Country of Origin
China

Dimensions

Industry Chain Size
60-2
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
4 in
Set Screw Size
5/16 in
Length through Bore
2 1/8 in
Pitch Dia.
4.082 in
Width Across Tooth Sets
1.341 in
Hub Diameter
3 1/4 in
Pitch Diameter
4.082 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 1/4 in
Bore Diameter
1 1/4 in
Outside Diameter
4.46 in
Tooth Width
0.444 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Number of Teeth
17
Sprocket Hub Type
B Hub Type
Pitch
3/4"
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Chain Number
60
Hub Type
One Side
For Chain Pitch
3/4 in
Hub Projection
0.784 in
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Double

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 17, Outside Diameter 4.46 in, Pitch Diameter 4.082 in, Bore Type Fixed, Chain Number 60-2, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.