Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 13 # of Teeth

  • Mfr # 60BS13H X 1 3/8

  • Zoro # G7880197


product price: $27.39
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS13H X 1 3/8
Zoro #
G7880197
UPC #
888569105592
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
3 in
Pitch Dia.
3.134 in
Length through Bore
1 1/4 in
Set Screw Size
5/16 in
Bore Diameter
1 3/8 in
Pitch Diameter
3.134 in
Outside Diameter
3.49 in
Tooth Width
0.459 in
Maximum Bore Diameter
1 3/8 in
Keyway Width
5/16 in
Hub Diameter
2 3/8 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Number of Teeth
13
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Material
Steel
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/4"
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
60
Hub Projection
0.791 in
For Chain Pitch
3/4 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Type
One Side
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 13, Outside Diameter 3.49 in, Pitch Diameter 3.134 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.