Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 24 # of Teeth

  • Mfr # 60BS24H X 1 15/16

  • Zoro # G7882367


product price:  $77.29
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS24H X 1 15/16
Zoro #
G7882367
UPC #
888569106711
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 15/16 Inch
Outside Dia.
6 in
Pitch Dia.
5.746 in
Length through Bore
1 1/4 in
Set Screw Size
1/2 in
Maximum Bore Diameter
1 15/16 in
Pitch Diameter
5.746 in
Keyway Width
1/2 in
Bore Diameter
1 15/16 in
Hub Diameter
4 in
Outside Diameter
6.15 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Pitch
3/4"
Item
Roller Chain Sprocket
Number of Teeth
24
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
60
Hub Type
One Side
Finish
Black Oxide
Number of Set Screws
2
For Chain Pitch
3/4 in
Hub Projection
0.791 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 15/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 15/16 in, Number of Teeth 24, Outside Diameter 6.15 in, Pitch Diameter 5.746 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.