Roller Chain Sprocket, Finished Bore with Keyway & SS, 80-2 Chain Size, 13 # of Teeth

  • Mfr # D80BS13H X 1

  • Zoro # G7883322


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80-2
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BS13H X 1
Zoro #
G7883322
UPC #
888569013309
Country of Origin
China

Dimensions

Industry Chain Size
80-2
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Length through Bore
2 1/2 in
Set Screw Size
5/16 in
Pitch Dia.
4.179 in
Width Across Tooth Sets
1.71 in
Pitch Diameter
4.179 in
Bore Diameter
1 in
Hub Diameter
3 1/16 in
Maximum Bore Diameter
1 in
Outside Diameter
4.66 in
Tooth Width
0.557 in
Keyway Width
1/4 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Material
Steel
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1"
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Number of Teeth
13
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
80
Finish
Black Oxide
For Number of Strands
Double
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Hub Projection
0.79 in
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 13, Outside Diameter 4.66 in, Pitch Diameter 4.179 in, Bore Type Fixed, Chain Number 80-2, Finish Black Oxide, Hub Diameter 3 1/16 in, Hub Projection 0.79 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.