Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 21 # of Teeth

  • Mfr # 80BS21 X 1 3/8

  • Zoro # G7866994


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS21 X 1 3/8
Zoro #
G7866994
UPC #
888569118530
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
7 in
Length through Bore
1 3/4 in
Pitch Dia.
6.71 in
Set Screw Size
5/16 in
Outside Diameter
7.24 in
Pitch Diameter
6.71 in
Keyway Width
5/16 in
Maximum Bore Diameter
1 3/8 in
Tooth Width
0.575 in
Hub Diameter
4 1/4 in
Bore Diameter
1 3/8 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
21
Temp. Range (F)
-50 to +500° F
Pitch
1"
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Material
Steel
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Chain Number
80
For Chain Pitch
1 in
Standards
ANSI B29.1, BIS
Hub Projection
1.175 in
For Number of Strands
Single
Teeth Heat Treatment
Not Hardened
Hub Type
One Side
Number of Set Screws
2
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 21, Outside Diameter 7.24 in, Pitch Diameter 6.71 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 1 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.