Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 9 # of Teeth

  • Mfr # 80BS09H X 1

  • Zoro # G7876767


product price: $27.19
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
9
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS09H X 1
Zoro #
G7876767
UPC #
888569117274
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Pitch Dia.
2.924 in
Set Screw Size
5/16 in
Length through Bore
1 5/8 in
Bore Diameter
1 in
Hub Diameter
2 1/4 in
Maximum Bore Diameter
1 in
Tooth Width
0.575 in
Outside Diameter
3.35 in
Keyway Width
1/4 in
Pitch Diameter
2.924 in

Details

Number of Teeth - Sprockets
9
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Pitch
1"
Material
Steel
Sprocket Bore Type
Fixed Bore
Number of Teeth
9
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Chain Number
80
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Number of Set Screws
2
Hub Type
One Side
Hub Projection
1.05 in
For Chain Pitch
1 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 9, Outside Diameter 3.35 in, Pitch Diameter 2.924 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 2 1/4 in, Hub Projection 1.05 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.