Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 25 Chain Size, 14 # of Teeth

  • Mfr # 25BS14H X 1/2

  • Zoro # G7867956


product price:  $14.15
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
1 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25BS14H X 1/2
Zoro #
G7867956
UPC #
888569083869
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
1 in
Set Screw Size
5/16 in
Pitch Dia.
1.124 in
Length through Bore
1/2 in
Pitch Diameter
1.124 in
Outside Diameter
1.246 in
Maximum Bore Diameter
1/2 in
Bore Diameter
1/2 in
Hub Diameter
13/16 in
Tooth Width
0.11 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
1/4"
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Number of Teeth
14
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Item
Roller Chain Sprocket
Material
Steel
Chain Number
25
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Projection
0.39 in
For Chain Pitch
1/4 in
Hub Type
One Side
Finish
Black Oxide
Set Screw Location
Two Setscrews Only at 90 Degrees
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 14, Outside Diameter 1.246 in, Pitch Diameter 1.124 in, Bore Type Fixed, Chain Number 25, Finish Black Oxide, Hub Diameter 13/16 in, Hub Projection 0.39 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.