
Roller Chain Sprocket, Rough Bore, 40 Chain Size, 5/8 in Bore Dia., 15 # of Teeth
Mfr # 40A15H X 5/8
Zoro # G709924376
product price:Â $10.99
/eaKey Features
Industry Chain Size
40
Outside Dia.
2.652 in
Pitch
1/2 in
Keyway
No
Bore Type
Rough Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40A15H X 5/8
Zoro #
G709924376
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
2.652 in
Pitch Dia.
2.405 in
Bore Dia. (In.)
5/8 in
Details
Pitch
1/2 in
Keyway
No
Item
Roller Chain Sprocket
Bore Type
Rough Bore
Sprocket Hub Type
A-No Hub
Hardened Teeth
Yes
Number of Teeth
15
Bushing Code
No Bushing
Chain Type
ANSI Roller Chain
Number of Rows
1
Material
Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.