Roller Chain Sprocket, Rough Bore, 80-2 Chain Size, 1 in Bore Dia., 12 # of Teeth

  • Mfr # D80B12H X 1 MPB

  • Zoro # G209924418


product price:  $86.75
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80-2
Outside Dia.
4.332 in
Pitch Dia.
3.864 in
Sprocket Hub Type
B-Hub One Side
Max. Bore
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B12H X 1 MPB
Zoro #
G209924418
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
80-2
Outside Dia.
4.332 in
Pitch Dia.
3.864 in
Bore Dia. (In.)
1 in

Details

Sprocket Hub Type
B-Hub One Side
Item
Roller Chain Sprocket
Max. Bore
1-7/8 in
Material
Steel
Number of Teeth
12
Bore Type
Rough Bore
Pitch
1 in
Hardened Teeth
Yes
Keyway
No
Bushing Code
No Bushing
Number of Rows
2
Chain Type
ANSI Roller Chain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.