Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 08B Chain Size, 28 # of Teeth

  • Mfr # 08B28H X 20 MPB

  • Zoro # G7879558


product price: $29.29
/ea

Key Features

Industry Chain Size
08B
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
12mm
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B28H X 20 MPB
Zoro #
G7879558
UPC #
888569062543
Country of Origin
China

Dimensions

Industry Chain Size
08B
Bore Dia. - Sprockets
12mm
Outside Dia.
5 in
Pitch Dia.
45.08 mm
Length through Bore
30 mm
Outside Diameter
4.79 in
Tooth Width
0.29 in
Maximum Bore Diameter
53 mm
Hub Diameter
82 mm
Bore Diameter
20 mm
Pitch Diameter
113.43 mm

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Stock Plain Bore
Sprocket Hub Type
B Hub Type
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
28
Agency Compliance
International Standards Organization (ISO)
Max. Bore - Sprockets
42 mm
Pitch
1/2"
Sprocket Bore Type
Plain Bore
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Chain Number
08B
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
Hub Type
One-Sided Hub
Hub Projection
0.891 in

Description

Roller Chain Sprocket, Bore Diameter 20 mm, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 53 mm, Number of Teeth 28, Outside Diameter 4.79 in, Pitch Diameter 113.43 mm, Bore Type Plain, Chain Number 08B, Finish Black Oxide, Hub Diameter 82 mm, Hub Projection 0.891 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 30 mm, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.