Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 100 Chain Size, 13 # of Teeth

  • Mfr # 100B13H X 1 MPB

  • Zoro # G7867667


product price: $72.19
/ea

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B13H X 1 MPB
Zoro #
G7867667
UPC #
888569066831
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
1 Inch
Outside Dia.
6 in
Pitch Dia.
5.224 in
Length through Bore
1 5/8 in
Tooth Width
0.692 in
Maximum Bore Diameter
2 3/8 in
Pitch Diameter
5.224 in
Bore Diameter
1 in
Outside Diameter
5.82 in
Hub Diameter
3 7/8 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Max. Bore - Sprockets
2 3/8 in
Bore Type
Stock Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range (F)
-50 to +500° F
Number of Teeth
13
Pitch
1 1/4"
Material
Steel
Sprocket Bore Type
Plain Bore
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Chain Number
100
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Number of Set Screws
0
Hub Projection
0.933 in
For Number of Strands
Single
For Chain Pitch
1 1/4 in
Finish
Black Oxide
Hub Type
One-Sided Hub

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/8 in, Number of Teeth 13, Outside Diameter 5.82 in, Pitch Diameter 5.224 in, Bore Type Plain, Chain Number 100, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 0.933 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.