Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 100 Chain Size, 19 # of Teeth

  • Mfr # 100A19H X 1 1/4

  • Zoro # G7869462


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100A19H X 1 1/4
Zoro #
G7869462
UPC #
888569065049
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
8 in
Pitch Dia.
7.595 in
Length through Bore
11/16 in
Tooth Width
0.692 in
Pitch Diameter
7.595 in
Outside Diameter
8.24 in
Maximum Bore Diameter
3 in
Bore Diameter
1 1/4 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
A Plate (No hub)
Sprocket Bore Type
Plain Bore
Number of Teeth
19
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1 1/4"
Max. Bore - Sprockets
3 in
Item
Roller Chain Sprocket
Material
Steel
Chain Number
100
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Number of Set Screws
0
For Number of Strands
Single
Hub Type
No Hub
For Chain Pitch
1 1/4 in

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 3 in, Number of Teeth 19, Outside Diameter 8.24 in, Pitch Diameter 7.595 in, Bore Type Plain, Chain Number 100, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 11/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.