Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 100 Chain Size, 28 # of Teeth

  • Mfr # 100A28 X 1 3/8

  • Zoro # G7881082


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
28
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
12 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A28 X 1 3/8
Zoro #
G7881082
UPC #
888569065131
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
12 in
Pitch Dia.
11.164 in
Length through Bore
11/16 in
Bore Diameter
1 3/8 in
Pitch Diameter
11.164 in
Outside Diameter
11.84 in
Maximum Bore Diameter
3 5/16 in
Tooth Width
0.692 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Plain Bore
Temp. Range (F)
-50 to +500° F
Max. Bore - Sprockets
3 5/16 in
Bore Type
Stock Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1 1/4"
Sprocket Hub Type
A Plate (No hub)
Material
Steel
Item
Roller Chain Sprocket
Number of Teeth
28
Chain Number
100
Finish
Black Oxide
For Chain Pitch
1 1/4 in
For Number of Strands
Single
Teeth Heat Treatment
Not Hardened
Number of Set Screws
0
Standards
ANSI B29.1, BIS
Hub Type
No Hub

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 3 5/16 in, Number of Teeth 28, Outside Diameter 11.84 in, Pitch Diameter 11.164 in, Bore Type Plain, Chain Number 100, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 11/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.