Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 100 Chain Size, 30 # of Teeth

  • Mfr # 100A30 X 1 3/8

  • Zoro # G7881378


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
13 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A30 X 1 3/8
Zoro #
G7881378
UPC #
888569065148
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
13 in
Pitch Dia.
11.959 in
Length through Bore
11/16 in
Maximum Bore Diameter
3 5/16 in
Tooth Width
0.692 in
Outside Diameter
12.64 in
Pitch Diameter
11.959 in
Bore Diameter
1 3/8 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
30
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Pitch
1 1/4"
Max. Bore - Sprockets
3 5/16 in
Sprocket Hub Type
A Plate (No hub)
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Plain Bore
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Material
Steel
Chain Number
100
For Chain Pitch
1 1/4 in
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Number of Set Screws
0
Teeth Heat Treatment
Not Hardened
Hub Type
No Hub

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 3 5/16 in, Number of Teeth 30, Outside Diameter 12.64 in, Pitch Diameter 11.959 in, Bore Type Plain, Chain Number 100, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 11/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.