Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 25 Chain Size, 18 # of Teeth

  • Mfr # 25A18H X 1/4

  • Zoro # G7868945


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25A18H X 1/4
Zoro #
G7868945
UPC #
888569083579
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
2 in
Pitch Dia.
1.44 in
Length through Bore
1/8 in
Tooth Width
0.11 in
Bore Diameter
1/4 in
Maximum Bore Diameter
3/4 in
Outside Diameter
1.568 in
Pitch Diameter
1.44 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
A Plate (No hub)
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
18
Item
Roller Chain Sprocket
Max. Bore - Sprockets
3/4 in
Bore Type
Stock Plain Bore
Pitch
1/4"
Sprocket Bore Type
Plain Bore
Chain Number
25
For Chain Pitch
1/4 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0
Hub Type
No Hub
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 18, Outside Diameter 1.568 in, Pitch Diameter 1.44 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/8 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.