Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 25 Chain Size, 23 # of Teeth

  • Mfr # 25A23H X 1/4

  • Zoro # G7883557


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25A23H X 1/4
Zoro #
G7883557
UPC #
888569083623
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
2 in
Pitch Dia.
1.836 in
Length through Bore
1/8 in
Bore Diameter
1/4 in
Outside Diameter
1.969 in
Pitch Diameter
1.836 in
Tooth Width
0.11 in
Maximum Bore Diameter
1 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
23
Max. Bore - Sprockets
1 in
Pitch
1/4"
Sprocket Hub Type
A Plate (No hub)
Bore Type
Stock Plain Bore
Chain Number
25
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Type
No Hub
Standards
ANSI B29.1, BIS
For Chain Pitch
1/4 in
Number of Set Screws
0
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 23, Outside Diameter 1.969 in, Pitch Diameter 1.836 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.