Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 41 Chain Size, 19 # of Teeth

  • Mfr # 41B19H X 5/8 MPB

  • Zoro # G7882263


product price: $13.99
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B19H X 5/8 MPB
Zoro #
G7882263
UPC #
888569097828
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia.
3.038 in
Length through Bore
1 in
Outside Diameter
3.3 in
Bore Diameter
5/8 in
Hub Diameter
2 1/2 in
Pitch Diameter
3.038 in
Tooth Width
0.227 in
Maximum Bore Diameter
1 3/4 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Stock Plain Bore
Max. Bore - Sprockets
1 3/4 in
Sprocket Bore Type
Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Pitch
1/2"
Material
Steel
Number of Teeth
19
Sprocket Hub Type
B Hub Type
Chain Number
41
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Type
One-Sided Hub
Hub Projection
0.773 in
For Number of Strands
Single
For Chain Pitch
1/2 in
Number of Set Screws
0

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Bore Type Plain, Chain Number 41, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.773 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.