Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 50 Chain Size, 12 # of Teeth

  • Mfr # 50A12H X 5/8

  • Zoro # G7877896


product price: $12.19
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50A12H X 5/8
Zoro #
G7877896
UPC #
888569098641
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia.
2.415 in
Length through Bore
5/16 in
Outside Diameter
2.71 in
Maximum Bore Diameter
1 1/4 in
Pitch Diameter
2.415 in
Bore Diameter
5/8 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
A Plate (No hub)
Sprocket Bore Type
Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Stock Plain Bore
Item
Roller Chain Sprocket
Number of Teeth
12
Material
Steel
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Max. Bore - Sprockets
1 1/4 in
Chain Number
50
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Number of Set Screws
0
Finish
Black Oxide
Hub Type
No Hub
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.