Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 50 Chain Size, 36 # of Teeth

  • Mfr # 50A36 X 3/4

  • Zoro # G7882412


product price: $45.99
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
36
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A36 X 3/4
Zoro #
G7882412
UPC #
888569098863
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
8 in
Pitch Dia.
7.171 in
Length through Bore
5/16 in
Outside Diameter
7.52 in
Bore Diameter
3/4 in
Maximum Bore Diameter
2 1/4 in
Tooth Width
0.343 in
Pitch Diameter
7.171 in

Details

Number of Teeth - Sprockets
36
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
36
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Max. Bore - Sprockets
2 1/4 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
A Plate (No hub)
Material
Steel
Item
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Bore Type
Stock Plain Bore
Chain Number
50
For Number of Strands
Single
For Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Type
No Hub
Number of Set Screws
0
Teeth Heat Treatment
Not Hardened

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 36, Outside Diameter 7.52 in, Pitch Diameter 7.171 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.