Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 80 Chain Size, 22 # of Teeth

  • Mfr # 80A22 X 1

  • Zoro # G7880854


product price: $60.25
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A22 X 1
Zoro #
G7880854
UPC #
888569116956
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Pitch Dia.
7.027 in
Length through Bore
9/16 in
Maximum Bore Diameter
2 3/4 in
Outside Diameter
7.56 in
Pitch Diameter
7.027 in
Tooth Width
0.575 in
Bore Diameter
1 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Max. Bore - Sprockets
2 3/4 in
Number of Teeth
22
Bore Type
Stock Plain Bore
Pitch
1"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Plain Bore
Material
Steel
Sprocket Hub Type
A Plate (No hub)
Item
Roller Chain Sprocket
Chain Number
80
Number of Set Screws
0
For Number of Strands
Single
For Chain Pitch
1 in
Teeth Heat Treatment
Not Hardened
Hub Type
No Hub
Standards
ANSI B29.1, BIS
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 22, Outside Diameter 7.56 in, Pitch Diameter 7.027 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 9/16 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.