Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 80 Chain Size, 48 # of Teeth

  • Mfr # 80A48 X 1

  • Zoro # G7876812


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
48
Bore Dia. - Sprockets
1 Inch
Outside Dia.
16 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A48 X 1
Zoro #
G7876812
UPC #
888569117137
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
16 in
Pitch Dia.
15.29 in
Length through Bore
9/16 in
Maximum Bore Diameter
3 1/4 in
Tooth Width
0.575 in
Pitch Diameter
15.29 in
Outside Diameter
15.86 in
Bore Diameter
1 in

Details

Number of Teeth - Sprockets
48
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Plain Bore
Material
Steel
Max. Bore - Sprockets
3 1/4 in
Sprocket Hub Type
A Plate (No hub)
Number of Teeth
48
Temp. Range (F)
-50 to +500° F
Bore Type
Stock Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Pitch
1"
Chain Number
80
Standards
ANSI B29.1, BIS
For Chain Pitch
1 in
Finish
Black Oxide
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single
Number of Set Screws
0
Hub Type
No Hub

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 3 1/4 in, Number of Teeth 48, Outside Diameter 15.86 in, Pitch Diameter 15.29 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 9/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.