Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 0.64 in Bore Dia
- Mfr # 5203KYY2
- Zoro # G409926038
product price:Â
$
33.25
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
5/8 in
Outside Diameter
40 mm
Cage Material
Polyamide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5203KYY2
- Zoro #
- G409926038
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Cage Material
- Polyamide
- Bearing Material
- 52100 Steel
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
- ABEC Rating
- ABEC 1
- Number of Rows
- Double Row
Dimensions
- Bore Diameter
- 5/8 in
- Outside Diameter
- 40 mm
- Outer Ring Width
- 39 mm
Description
Agricultural Ball Bearing, 0.64-in. Bore, 40mm OD, 39mm Outer Ring W, Agricultural Bearing, Double Row Triple Lip Seals
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.