Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 1-1/4 in Bore Dia
- Mfr # LS12 2RS PRX
- Zoro # G809925662
product price:Â
$
25.55
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
1-1/4 in
Outside Diameter
2.75 in
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS12 2RS PRX
- Zoro #
- G809925662
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Polyrex EM Grease
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-1/4 in
- Outside Diameter
- 2.75 in
Description
Deep Groove Ball Bearing, Inch Dimensions, Light Series, 1.25-in. Bore Dia., 2.75-in. OD, 0.6875-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.