Cylindrical Bore Radial Ball Bearing, Double Sealed Closure, 1.125 in Bore Dia
- Mfr # GW208PPB5
- Zoro # G009925677
product price:Â
$
36.59
/ea
Key Features
Type
Spherical
Closure
Double Sealed
Bore Diameter
1.18 in
Outside Diameter
80 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW208PPB5
- Zoro #
- G009925677
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Spherical
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
- Dynamic Radial Load Capacity
- 6,000 lb
- Static Radial Load Capacity
- 3650 lb
Dimensions
- Bore Diameter
- 1.18 in
- Outside Diameter
- 80 mm
- Outer Ring Width
- 0.709 in (Outer Ring); 1.438 in (Inner Ring)
Description
Agricultural Ball Bearing, Square Bore, Spherical OD, Relubricable, 1.125-in. Bore, 80mm OD, 18mm Outer Ring W, Triple Lip Seals
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.