Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 1.5005 in Bore Dia
- Mfr # W208PP10
- Zoro # G109925966
product price:Â
$
38.99
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
1.5005 in
Outside Diameter
80 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W208PP10
- Zoro #
- G109925966
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.5005 in
- Outside Diameter
- 80 mm
Description
Agricultural Ball Bearing, Round Bore, Cylindrical OD, 1.5005-in. Bore, 80mm OD, 21mm Outer Ring W, Triple Lip Seals
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.