Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 55 mm Bore Dia
- Mfr # 61911 2RS PRX
- Zoro # G009926070
product price:Â
$
30.69
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
55 mm
Outside Diameter
80 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61911 2RS PRX
- Zoro #
- G009926070
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Cage Material
- Steel
- Bearing Material
- Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Polyrex EM Grease
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 3,600 lb
- Maximum Speed
- 5000 RPM (Grease); 8000 RPM (Oil)
- Static Radial Load Capacity
- 2980 lb
Dimensions
- Bore Diameter
- 55 mm
- Outside Diameter
- 80 mm
- Outer Ring Width
- 13 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.