Round Radial Ball Bearing, Double Sealed Closure, 65 mm Bore Dia
- Mfr # SS6213 2RS FM222
- Zoro # G509925818
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
65 mm
Outside Diameter
120 mm
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS6213 2RS FM222
- Zoro #
- G509925818
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Cage Material
- Stainless Steel
- Bearing Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- H1 Food Grade Grease
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Contact Seal
Dimensions
- Bore Diameter
- 65 mm
- Outside Diameter
- 120 mm
- Outer Ring Width
- 23 mm
Description
Deep Groove Ball Bearing, Stainless Steel, 2 Rubber Seals, 65mm Bore, 120mm OD, 23mm W, Lubricated w/Food Grade Grease
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.