Shop WJB BEARINGS
See all product information
Create Account
1200 Series Open Double Row Self-Aligning Ball Bearing - (17x40x12 mm)
- Mfr # 1203
- Zoro # G823940115
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Cage Material
Chrome Steel
ABEC Rating
ABEC-1
Bearing Material
Chrome Steel
Outside Diameter
40 mm
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1203
- Zoro #
- G823940115
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Closure
- Open
- Number of Rows
- Double
Dimensions
- Outside Diameter
- 40 mm
- Bore Diameter
- 17 mm
- Outer Ring Width
- 12 mm
Description
1203 is a 1200 series open double row self-aligning ball bearing with a 17 mm bore, 40 mm outside diameter, and 12 mm width. Manufactured with two rows of steel balls and a spherical outer ring raceway to help tolerate angular misalignment between the shaft and housing. The open design provides direct lubrication access and is best used in protected housings or assemblies with regular maintenance lubrication. Commonly used in conveyors, agricultural machinery, light-duty gearboxes, fans, and general rotating equipment. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1203 Series: 1200 Series Inner Diameter (ID): 17 mm Outer Diameter (OD): 40 mm Width (W): 12 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Agricultural machinery Light-duty gearboxes Fans General rotating equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.