Round Radial Ball Bearing, Double Sealed Closure, 85 mm Bore Dia
- Mfr # SS6017 2RS FM222
- Zoro # G609925961
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
85 mm
Outside Diameter
130 mm
Bearing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS6017 2RS FM222
- Zoro #
- G609925961
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Bearing Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- H1 Food Grade Grease
- System of Measurement
- Metric
- Number of Rows
- Single Row
- Seal Type
- 2 Rubber Seals
Dimensions
- Bore Diameter
- 85 mm
- Outside Diameter
- 130 mm
- Outer Ring Width
- 22 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.