Round Radial Ball Bearing, Double Sealed Closure
- Mfr # 885152
- Zoro # G409926083
product price:Â
$
14.39
/ea
Key Features
Type
Round
Closure
Double Sealed
Outside Diameter
1.181 in
Bearing Material
52100 Steel
Lubricant Material
NLGI Grade 2 Multipurpose Bearing Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 885152
- Zoro #
- G409926083
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
Dimensions
- Outside Diameter
- 1.181 in
- Bore Diameter
- 0.6267 in
- Outer Ring Width
- 2.938 in
Description
Agricultural Ball Bearing, Integral Shaft Bearing, 0.6267-in. Shaft Dia., 1.181-in. OD, 2.938-in. Length
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.