Round Radial Ball Bearing, Double Sealed Closure, 0.6875 in Bore Dia
- Mfr # 204KRR2 X 11/16
- Zoro # G609925879
product price:Â
$
12.75
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
0.6875 in
Outside Diameter
47 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204KRR2 X 11/16
- Zoro #
- G609925879
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 0.6875 in
- Outside Diameter
- 47 mm
- Outer Ring Width
- 14 mm
Description
Agricultural Ball Bearing, 0.6875-in. Bore, 47mm OD, 14mm Outer Ring W, 11/16 Hex Bore, Ext Inner Ring
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.