Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 9 mm Bore Dia
- Mfr # 88039
- Zoro # G809927956
product price:Â
$
12.99
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
9 mm
Outside Diameter
26 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88039
- Zoro #
- G809927956
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 9 mm
- Outside Diameter
- 26 mm
- Outer Ring Width
- 12.62 mm (Inner Race); 8 mm (Outer Race)
Details
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Cage Material
- Steel
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- System of Measurement
- Metric
- Seal Type
- Contact Seal
- ABEC Rating
- ABEC 1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.