Round Radial Ball Bearing, Double Shielded Closure, 160 mm Bore Dia
- Mfr # 6232 ZZC3
- Zoro # G909925753
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Closure
Double Shielded
Outside Diameter
290 mm
Bearing Material
52100 Steel
Bore Diameter
160 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6232 ZZC3
- Zoro #
- G909925753
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Closure
- Double Shielded
- Bearing Material
- 52100 Steel
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Type
- Round
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Metal Shields
Dimensions
- Outside Diameter
- 290 mm
- Bore Diameter
- 160 mm
- Outer Ring Width
- 48 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.