Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Open Closure, 30 mm Bore Dia
- Mfr # 6806
- Zoro # G909926002
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Cage Material
Steel
Bore Diameter
30 mm
Type
Round
Outside Diameter
42 mm
Lubricant Material
Light Oil Preservative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6806
- Zoro #
- G909926002
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 30 mm
- Outside Diameter
- 42 mm
Details
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Type
- Round
- Lubricant Material
- Light Oil Preservative
- Closure
- Open
- Maximum Temperature
- 248 Degrees F
- Bearing Material
- 52100 Steel
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Open
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.