Round Radial Ball Bearing, Double Shielded Closure, 40 mm Bore Dia
- Mfr # SS6008 ZZ FM222
- Zoro # G809925945
product price:Â
$
47.75
/ea
Key Features
Type
Round
Closure
Double Shielded
Bore Diameter
40 mm
Outside Diameter
68 mm
Bearing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS6008 ZZ FM222
- Zoro #
- G809925945
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Shielded
- Bearing Material
- Stainless Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- H1 Food Grade Grease
- System of Measurement
- Metric
- Seal Type
- Metal Shields
- ABEC Rating
- ABEC 1
Dimensions
- Bore Diameter
- 40 mm
- Outside Diameter
- 68 mm
Description
Deep Groove Ball Bearing, Stainless Steel, 2 SS Shields, 40mm Bore, 68mm OD, 15mm W, Lubricated w/Food Grade Grease
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.