Round Radial Ball Bearing, Open Closure, 100 mm Bore Dia
- Mfr # 6020/C3
- Zoro # G609925930
product price:Â
$
83.99
/ea
Key Features
Type
Round
Closure
Open
Bore Diameter
100 mm
Outside Diameter
150 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6020/C3
- Zoro #
- G609925930
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Open
- Cage Material
- Steel
- Bearing Material
- 52100 Steel
- Lubricant Material
- Light Oil Preservative
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Seal Type
- Open
- ABEC Rating
- ABEC 1
Dimensions
- Bore Diameter
- 100 mm
- Outside Diameter
- 150 mm
- Outer Ring Width
- 24 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.