Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Open Closure, 65 mm Bore Dia
- Mfr # 6013/C3
- Zoro # G909925944
product price:Â
$
28.99
/ea
Key Features
Cage Material
Steel
Bore Diameter
65 mm
Closure
Open
Outside Diameter
100 mm
Lubricant Material
Light Oil Preservative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6013/C3
- Zoro #
- G909925944
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Closure
- Open
- Lubricant Material
- Light Oil Preservative
- Maximum Temperature
- 248 Degrees F
- Bearing Material
- 52100 Steel
- Type
- Round
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Open
Dimensions
- Bore Diameter
- 65 mm
- Outside Diameter
- 100 mm
- Outer Ring Width
- 18 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.