Shop TRITAN
See all product information
Create Account
Single Row Cylindrical Roller Bearings
- Mfr # 2101091321
- Zoro # G922937993
product price:Â
$
70.79
/ea
Key Features
Dynamic Radial Load Capacity
9,900 lbf
Cage Material
Brass
Ring Material Grade
AISI 52100
Number of Inner Ring Flanges
0
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101091321
- Zoro #
- G922937993
- UPC #
- 888569001658
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 9,900 lbf
- Cage Material
- Brass
- Ring Material Grade
- AISI 52100
- Number of Inner Ring Flanges
- 0
- Internal Clearance
- C3
- Split Bearing
- No
- Item
- Cylindrical Roller Bearing
- Bore Type
- Cylindrical
- Retaining Ring Groove
- No
- Number of Outer Ring Flanges
- 2
- Static Radial Load Capacity
- 8,100 lbf
- Lubrication Openings
- None
- Number of Rows
- One
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Roller Material
- Chrome Steel
- Closure
- Open
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Roller Material Grade
- AISI 52100
- System of Measurement
- Metric
- Industry Number
- NU5206M/C3
- Full Complement
- No
- Maximum Temperature
- 212 Degrees F
Description
Cylindrical Roller Bearing, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 0.937 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 9,900 lbf, Full Complement No, Includes Retaining Ring No