Shop TRITAN
See all product information
Create Account
Single Row Cylindrical Roller Bearings
Mfr # 2101091323
Zoro # G422937745
product price:Â
$
97.85
/ea
Key Features
Number of Outer Ring Flanges
2
Static Radial Load Capacity
10,800 lbf
Internal Clearance
C3
Ring Material
Chrome Steel
Number of Inner Ring Flanges
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101091323
- Zoro #
- G422937745
- UPC #
- 888569001665
- Country of Origin
- China
- Number of Outer Ring Flanges
- 2
- Static Radial Load Capacity
- 10,800 lbf
- Internal Clearance
- C3
- Item
- Cylindrical Roller Bearing
- Ring Material
- Chrome Steel
- Number of Inner Ring Flanges
- 0
- Ring Material Grade
- AISI 52100
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Closure
- Open
- Dynamic Radial Load Capacity
- 12,600 lbf
- Cage Material
- Brass
- Lubrication Openings
- None
- Roller Material
- Chrome Steel
- Industry Number
- NU5207M/C3
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- Roller Material Grade
- AISI 52100
- Retaining Ring Groove
- No
- Maximum Temperature
- 212 Degrees F
- Full Complement
- No
- Number of Rows
- One
- Bearing Lubrication
- Relubricateable
- Split Bearing
- No
Description
Cylindrical Roller Bearing, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 72 mm, Overall Width 1.062 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 12,600 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.