Shop TRITAN

Single Row Cylindrical Roller Bearings

  • Mfr # 2101091324
  • Zoro # G722937216

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Split Bearing
No
Internal Clearance
C3
Industry Number
NU5208M/C3
Full Complement
No
Ring Material
Chrome Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2101091324
Zoro #
G722937216
UPC #
888569001672
Country of Origin
China

Dimensions

Outside Diameter
80 mm
Bore Diameter
40 mm
Overall Width
1.187 in

Details

Split Bearing
No
Internal Clearance
C3
Industry Number
NU5208M/C3
Full Complement
No
Ring Material
Chrome Steel
Bearing Lubrication
Relubricateable
Cage Material
Brass
Closure
Open
Item
Cylindrical Roller Bearing
Dynamic Radial Load Capacity
13,900 lbf
Series
A5200/A5300 Series Wide Cylindrical Roller Bearings
Number of Rows
One
Number of Outer Ring Flanges
2
Retaining Ring Groove
No
Roller Material Grade
AISI 52100
Roller Material
Chrome Steel
Static Radial Load Capacity
11,900 lbf
System of Measurement
Metric
Lubrication Openings
None
Maximum Temperature
212 Degrees F
Ring Material Grade
AISI 52100
Bore Type
Cylindrical
Number of Inner Ring Flanges
0

Description

Cylindrical Roller Bearing, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 1.187 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 13,900 lbf, Full Complement No, Includes Retaining Ring No

Ratings & reviews