Zoro Homepage

Spherical Plain, 120mm Bore, 180mm OD

  • Mfr # 2101081722

  • Zoro # G2082258


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
120mm
Outside Dia.
180mm
Width
70mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
1067842 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101081722
Zoro #
G2082258
UPC #
888569016720
Country of Origin
China

Dimensions

Bore Dia.
120mm
Outside Dia.
180mm
Width
70mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
1067842 Lbf
Temp. Range (F)
-58 to +300° F
Type
Metric
Dynamic Load Capacity (Lb.)
213568
Lubrication
Molybdenum (MoS2) Coating

Description

Spherical Plain, 120mm Bore, 180mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.