Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 20mmBore, 42mm OD, Sealed

  • Mfr # GEH 20ES 2RS

  • Zoro # G2081740


product price: $36.45
/ea

Key Features

Bore Dia.
20mm
Outside Dia.
42mm
Width
16mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
53954 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEH 20ES 2RS
Zoro #
G2081740
UPC #
00888569017819
Country of Origin
China

Dimensions

Bore Dia.
20mm
Outside Dia.
42mm
Width
16mm
Inner Ring Width
25 mm
Flat Diameter
20 mm
Bore Diameter
20 mm
Outside Diameter
42 mm
Outer Ring Width
16 mm
Ball Diameter
35.5 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
53954 Lbf
Dynamic Load Capacity (Lb.)
10791
Type
Metric Heavy
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-20 to +248° F
Minimum Temperature
-20 Degrees F
Closure
Double Sealed
Lubrication Openings
Lubrication Groove, Oil Hole
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
240 kN
Self Lubricating Bearing
No
Lubricant Material
MoS2
Outer Ring Material
Alloy Steel
Standards
ISO 9001
Dynamic Radial Load Capacity
48 kN
Liner Material
No Liner
System of Measurement
Metric

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 20 mm, Ball Diameter 35.5 mm, Outer Ring Width 16 mm, Outside Diameter 42 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 48 kN, Flat Diameter 20 mm, Inner Ring Width 25 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.