Zoro Homepage

Spherical Plain, 260mm Bore, HighCapacity

  • Mfr # GE 260TA 2RS

  • Zoro # G2081591


product price: $5,998.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
260mm
Outside Dia.
370mm
Width
110mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
2409952 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 260TA 2RS
Zoro #
G2081591
UPC #
00888569017079
Country of Origin
China

Dimensions

Bore Dia.
260mm
Outside Dia.
370mm
Width
110mm
Ball Diameter
325 mm
Outer Ring Width
110 mm
Outside Diameter
370 mm
Bore Diameter
260 mm
Flat Diameter
260 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
2409952 Lbf
Dynamic Load Capacity (Lb.)
1204976
Type
Metric
Lubrication
Light Oil Preservative - PTFE Lined
Temp. Range (F)
-20 to +248° F
Outer Ring Material
Alloy Steel
System of Measurement
Metric
Closure
Double Sealed
Liner Material
No Liner
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 260 mm, Ball Diameter 325 mm, Outer Ring Width 110 mm, Outside Diameter 370 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Flat Diameter 260 mm, Self Lubricating Bearing No, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.