Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain, 35mm Bore, 90mm OD

  • Mfr # GX 35F

  • Zoro # G2081296


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
35mm
Outside Dia.
90mm
Width
20.7mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
2156 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GX 35F
Zoro #
G2081296
UPC #
00888569019080
Country of Origin
China

Dimensions

Bore Dia.
35mm
Outside Dia.
90mm
Width
20.7mm
Bore Diameter
35 mm
Outside Diameter
90 mm
Ball Diameter
98 mm
Overall Width
28 mm
Outer Ring Width
20.7 mm
Flat Diameter
35 mm
Inner Ring Width
22 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
2156 Lbf
Lubrication
Light Oil Preservative - PTFE Lined
Temp. Range (F)
-58 to +300° F
Dynamic Load Capacity (Lb.)
1078
Type
Metric Thrust
Standards
ISO 9001
Lubricant Material
MoS2
Dynamic Radial Load Capacity
490 kN
Self Lubricating Bearing
Yes
Closure
Open
Liner Material
PTFE
Minimum Temperature
-50 Degrees F
Finish
Chrome Plated
System of Measurement
Metric
Maximum Temperature
300 Degrees F
Outer Ring Material
Alloy Steel
Static Radial Load Capacity
980 kN
Load Direction
Radial, Thrust Single Direction

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 35 mm, Ball Diameter 98 mm, Outer Ring Width 20.7 mm, Outside Diameter 90 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 490 kN, Finish Chrome Plated, Flat Diameter 35 mm, Inner Ring Width 22 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.