Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, 29 mm Ball Dia.

  • Mfr # GE 20ES

  • Zoro # G508091088


product price: $7.85
/ea

Key Features

Bore Dia.
20mm
Outside Dia.
35mm
Width
12mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
32822 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE 20ES
Zoro #
G508091088
UPC #
00888569016911
Country of Origin
China

Dimensions

Bore Dia.
20mm
Outside Dia.
35mm
Width
12mm
Bore Diameter
20 mm
Outside Diameter
35 mm
Outer Ring Width
12 mm
Ball Diameter
29 mm
Inner Ring Width
16 mm
Flat Diameter
20 mm

Details

Item
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
32822 Lbf
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-58 to +300° F
Type
Metric
Dynamic Load Capacity (Lb.)
6744
System of Measurement
Metric
Self Lubricating Bearing
No
Dynamic Radial Load Capacity
30 kN
Maximum Temperature
300 Degrees F
Lubrication Openings
Lubrication Groove, Oil Hole
Liner Material
No Liner
Closure
Open
Standards
ISO 9001
Outer Ring Material
Alloy Steel
Lubricant Material
MoS2
Static Radial Load Capacity
146 kN
Minimum Temperature
-50 Degrees F

Description

Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 20 mm, Ball Diameter 29 mm, Outer Ring Width 12 mm, Outside Diameter 35 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 30 kN, Flat Diameter 20 mm, Inner Ring Width 16 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.