Shop TRITAN
See all product information
Create Account
SphericalBrg, 22 mm, 15 mm, DblSealed
- Mfr # GE 15ES 2RS
- Zoro # G308091097
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Bore Dia.
15mm
Outside Dia.
26mm
Width
9mm
Ball Material
Alloy Steel
Static Load Capacity
18884 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE 15ES 2RS
- Zoro #
- G308091097
- UPC #
- 00888569016805
- Country of Origin
- China
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 18884 Lbf
- Type
- Metric
- Dynamic Load Capacity (Lb.)
- 3597
- Temp. Range (F)
- -20 Degrees to 248 Degrees F
- Lubrication
- Molybdenum (MoS2) Coating
- Standards
- ISO 9001
- Static Radial Load Capacity
- 84 kN
- Closure
- Double Sealed
- Liner Material
- No Liner
- Outer Ring Material
- Alloy Steel
- Dynamic Radial Load Capacity
- 16 kN
- Maximum Temperature
- 250 Degrees F
- Lubrication Openings
- Lubrication Groove, Oil Hole
- Self Lubricating Bearing
- No
- System of Measurement
- Metric
- Lubricant Material
- MoS2
- Minimum Temperature
- -20 Degrees F
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Series
- GE
Dimensions
- Bore Dia.
- 15mm
- Outside Dia.
- 26mm
- Width
- 9mm
- Inner Ring Width
- 12 mm
- Bore Diameter
- 15 mm
- Outer Ring Width
- 9 mm
- Ball Diameter
- 22 mm
- Flat Diameter
- 15 mm
- Outside Diameter
- 26 mm
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 15 mm, Ball Diameter 22 mm, Outer Ring Width 9 mm, Outside Diameter 26 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 16 kN, Flat Diameter 15 mm, Inner Ring Width 12 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.