SphericalBrg, 29 mm, 20 mm, DblSealed
- Mfr # GE 20ES 2RS
- Zoro # G008091090
product price:Â
$
8.99
/ea
Key Features
Bore Dia.
20mm
Outside Dia.
35mm
Width
12mm
Ball Material
Alloy Steel
Static Load Capacity
32822 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE 20ES 2RS
- Zoro #
- G008091090
- UPC #
- 00888569016928
- Country of Origin
- China
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 32822 Lbf
- Temp. Range (F)
- -20 Degrees to 248 Degrees F
- Lubrication
- Molybdenum (MoS2) Coating
- Dynamic Load Capacity (Lb.)
- 6744
- Type
- Metric
- Outer Ring Material
- Alloy Steel
- Closure
- Double Sealed
- Lubrication Openings
- Lubrication Groove, Oil Hole
- Minimum Temperature
- -20 Degrees F
- Dynamic Radial Load Capacity
- 30 kN
- Standards
- ISO 9001
- System of Measurement
- Metric
- Maximum Temperature
- 250 Degrees F
- Liner Material
- No Liner
- Self Lubricating Bearing
- No
- Lubricant Material
- MoS2
- Static Radial Load Capacity
- 146 kN
- Bearing Lubrication
- Relubricateable
- Series
- GE
- Internal Clearance
- CN
Dimensions
- Bore Dia.
- 20mm
- Outside Dia.
- 35mm
- Width
- 12mm
- Inner Ring Width
- 16 mm
- Bore Diameter
- 20 mm
- Outside Diameter
- 35 mm
- Flat Diameter
- 20 mm
- Outer Ring Width
- 12 mm
- Ball Diameter
- 29 mm
Description
Spherical Bearing, Liner Material No Liner, Bore Diameter 20 mm, Ball Diameter 29 mm, Outer Ring Width 12 mm, Outside Diameter 35 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 30 kN, Flat Diameter 20 mm, Inner Ring Width 16 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.