Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SphericalPlain, 20mmBore, 16mmW, Maint.Free

  • Mfr # GEH 20C

  • Zoro # G2080316


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20mm
Outside Dia.
42mm
Width
16mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
28551 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEH 20C
Zoro #
G2080316
UPC #
00888569017796
Country of Origin
China

Dimensions

Bore Dia.
20mm
Outside Dia.
42mm
Width
16mm
Ball Diameter
35.5 mm
Outside Diameter
42 mm
Flat Diameter
20 mm
Inner Ring Width
25 mm
Outer Ring Width
16 mm
Bore Diameter
20 mm

Details

Item
Spherical Plain Bearing
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
28551 Lbf
Dynamic Load Capacity (Lb.)
11465
Lubrication
Molybdenum (MoS2) Coating
Temp. Range (F)
-58 to +300° F
Type
Metric Heavy
System of Measurement
Metric
Liner Material
PTFE
Dynamic Radial Load Capacity
51 kN
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
Yes
Closure
Open
Lubricant Material
MoS2
Finish
Chrome Plated
Minimum Temperature
-50 Degrees F
Maximum Temperature
300 Degrees F
Standards
ISO 9001
Static Radial Load Capacity
127 kN

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 20 mm, Ball Diameter 35.5 mm, Outer Ring Width 16 mm, Outside Diameter 42 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 51 kN, Finish Chrome Plated, Flat Diameter 20 mm, Inner Ring Width 25 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes, Standards ISO 9001, Static Radial Load Capacity 127 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.